Zoro Homepage

34504 GasMagnum Truck Shock Absorber

  • Mfr # M45-34504

  • Zoro # G316338962


product price: $92.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-34504
Zoro #
G316338962
UPC #
48598050861
Country of Origin
China

Description

Gas-Magnum truck shock absorber is designed for mid to full size hard working pick-up trucks and vans. These units provide firm control without a harsh ride. Features Bore - Lower operating pressure than standard 1 inch bore units. Special seal - elf-lubricating fluid seal designed to retain gas without excessive wear or friction. Reserve tube - more fluid for more consistent performance. Expanded reserve tube for greater oil capacity to better dissipate heat. Piston rod - heavy-duty nitro carburized rod for long service life. Work more efficiently with less effort. All weather fluid - Contains special modifiers to reduce friction and ensure smooth rod reaction. Full displaced valving - better valving range on both the compression and extension cycles of the unit for a smooth comfortable ride. Nitrogen gas charged - for improved ride and handling helps maintain tire to road contact by reducing aeration. Sintered iron piston - stronger than traditional metals enhances durability for longer service life. Specifications Type - Nitrogen Gas Charged. Internal design - twin tube. Extended length - 15-1 8 in. Compressed length - 10-3 8 in. Rod diameter - 5 8 in. Upper mounting style - stem. Lower mounting style - eye. Valving type - 10 stage full displaced valving. Rod Finish - Nitrocarburized. Rod Material - Sintered Iron. Body Color - Yellow. Application 2002-2006 Chevrolet Avalanche 2500. 1999-2004 Chevrolet Silverado 2500. 2001-2010 Chevrolet Silverado 2500 HD. 2001-2007 Chevrolet Silverado 3500. 2007-2010 Chevrolet Silverado 3500 HD. 2001-2003 GMC Sierra 1500 HD. 1999-2004 GMC Sierra 2500. 2001-2010 GMC Sierra 2500 HD. 2001-2007 GMC Sierra 3500. 2007-2010 GMC Sierra 3500 HD.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.