
34530 GasMagnum Truck Shock Absorber
Mfr # M45-34530
Zoro # G516338922
product price: $84.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M45-34530
Zoro #
G516338922
UPC #
-
Country of Origin
China
Description
Gas-Magnum truck shock absorber is designed for mid to full size hard working pick-up trucks and vans. These units provide firm control without a harsh ride. Features Bore - Lower operating pressure than standard 1 inch bore units. Special seal - elf-lubricating fluid seal designed to retain gas without excessive wear or friction. Reserve tube - more fluid for more consistent performance. Expanded reserve tube for greater oil capacity to better dissipate heat. Piston rod - heavy-duty nitro carburized rod for long service life. Work more efficiently with less effort. All weather fluid - Contains special modifiers to reduce friction and ensure smooth rod reaction. Full displaced valving - better valving range on both the compression and extension cycles of the unit for a smooth comfortable ride. Nitrogen gas charged - for improved ride and handling helps maintain tire to road contact by reducing aeration. Sintered iron piston - stronger than traditional metals enhances durability for longer service life. Type - Nitrogen Gas Charged. Internal design - twin tube. Extended length - 14.02 in. Compressed length - 9-3 4 in. Rod diameter - 5 8 in. Upper mounting style - Eye. Lower mounting style - Eye. Valving type - 10 stage full displaced valving. Rod Finish - Nitrocarburized. Rod Material - Sintered Iron. Body Color - Yellow. Fits for - 2009-2014 Chevrolet Express 3500 2009-2014 Chevrolet Express 4500 2009-2014 GMC Savana 3500.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.