Zoro Homepage

34687 GasMagnum Truck Shock Absorber 19992014 Ford

  • Mfr # M45-34687

  • Zoro # G416338930


product price: $99.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-34687
Zoro #
G416338930
UPC #
-
Country of Origin
China

Description

Gas-Magnum truck shock absorber is designed for mid to full size hard working pick-up trucks and vans. These units provide firm control without a harsh ride. Features Bore - Lower operating pressure than standard 1 inch bore units. Special seal - elf-lubricating fluid seal designed to retain gas without excessive wear or friction. Reserve tube - more fluid for more consistent performance. Expanded reserve tube for greater oil capacity to better dissipate heat. Piston rod - heavy-duty nitro carburized rod for long service life. Work more efficiently with less effort. All weather fluid - Contains special modifiers to reduce friction and ensure smooth rod reaction. Full displaced valving - better valving range on both the compression and extension cycles of the unit for a smooth comfortable ride. Nitrogen gas charged - for improved ride and handling helps maintain tire to road contact by reducing aeration. Sintered iron piston - stronger than traditional metals enhances durability for longer service life. Type - Nitrogen Gas Charged. Internal design - Twin tube. Extended length - 31 in. Compressed length - 18 in. Rod diameter - 5 8 in. Upper mounting style - Eye. Lower mounting style - Eye. Valving type - 10 stage full displaced valving. Rod Finish - Nitrocarburized. Rod Material - Sintered Iron. Body Color - Yellow. Fits for - 1999-2004 Ford F-250 Super Duty 1999-2014 Ford F-350 Super Duty.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.