
37122 SensaTrac Light Truck Shock Absorber
Mfr # M45-37122
Zoro # G316339051
product price: $95.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M45-37122
Zoro #
G316339051
UPC #
-
Country of Origin
China
Description
Sensa-Trac(R) truck shock absorber with PSD (position sensitive damping) and the Safe TechTM system combines our exclusive precision tapered grooves in the pressure tube with application engineered valving and Fluon banded piston to improve the ride handling and safety characteristics of the vehicle. These features allow Sensa-Trac(R) truck shock absorber to adjust more rapidly to changing road. Features All weather fluid Contains special modifiers to reduce friction and ensure smooth rod reaction. Full Displaced Valving - Tuned specifically for each application and automatically adjusts to road extremes to provide consistency and ride. The fluon band provides consistent sealing between the piston and pressure tube which delivers better control and increased durability. Impact Control Valve (ICV) Delivers exceptional control under virtually all driving conditions and patented Low Speed Tunability (LST) piston design that isolates impact-related noise vibration. Nitrogen gas charged for improved ride and handling helps maintain tire to road contact by reducing aeration. Self-lubricating fluid seal designed to retain gas without excessive wear or friction. Specifications Type - Nitrogen Gas Charged. Extended Length - 18 in. Compressed Length - 13-5 8 in. Rod Diameter - 5 8 in. Upper Mounting Style - Stem. Lower Mounting Style - Cross Pin. Rod Finish - Nitrocarburized. Body Color - Black. Application 2000-2003 Ford Explorer. 2001-2005 Ford Explorer Sport Trac. 1998-2011 Ford Ranger. 1998-1999 Mazda B3000. 2001-2007 Mazda B3000. 1998-1999 Mazda B4000. 2001-2009 Mazda B4000. 1997-2001 Mercury Mountaineer.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.