37157 Oespectrum SensaTrac Light Truck Shock Absorber 19962002 Toyota 4runner

  • Mfr # M45-37157

  • Zoro # G416339081


product price:  $76.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M45-37157
Zoro #
G416339081
UPC #
-
Country of Origin
China

Description

OE Spectrum(R) shock absorbers are engineered specifically for foreign nameplate vehicles and feature the latest global original equipment valving technologies. Developed through years of research and on-vehicle testing OE Spectrum(R) units provide an unprecedented level of handling precision and control while filtering out the ride harshness commonly encountered on many foreign nameplate applications. Tenneco Twin TechnologyTM consists of its latest Impact Control Valve (ICV) which delivers exceptional control under virtually all driving conditions and a patented Low Speed Tunability (LST) piston design that isolates impact-related noise vibration and harshness. Features All weather fluid Contains special modifiers to reduce friction and ensure smooth rod reaction. Full Displaced Valving - Tuned specifically for each application and automatically adjusts to road extremes to provide consistency and ride. The fluon band provides consistent sealing between the piston and pressure tube which delivers better control and increased durability. Nitrogen gas charged for improved ride and handling helps maintain tire to road contact by reducing aeration. Self-lubricating fluid seal designed to retain gas without excessive wear or friction. Type - Nitrogen Gas Charged. Extended Length - 20 in. Compressed Length - 12-1 2 in. Rod Diameter - 5 8 in. Upper Mounting Style - Stem. Lower Mounting Style - Eye. Rod Finish - Nitrocarburized. Body Color - Black. Fits for - 1996-2002 Toyota 4Runner.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.