This item is Discontinued.

Monroe Gas-Magnum Shock Absorber 2014-2017 Ram 3500 6.7L 5.7L 6.4L, 34814 34814

Gas-Magnum Shock Absorber 2014-2017 Ram 3500 6.7L 5.7L 6.4L, 34814 (Discontinued)

  • Mfr # 34814
  • Zoro # G6753465
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
34814
Zoro #
G6753465
UPC #
48598215307
Country of Origin
Unknown

Description

The Monroe Gas-Magnum truck shock absorber is designed for mid to full size, hard working pick-up trucks and vans. These units provide firm control without a harsh ride. With up to twice the fluid capacity of standard 1 inch bore shocks, Monroe Gas-Magnum truck shocks work more efficiently with less effort.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI