Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Load Adjusting Shock Absorber,  58658

Load Adjusting Shock Absorber, (Discontinued)

  • Mfr # 58658
  • Zoro # G505504666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58658
Zoro #
G505504666
UPC #
48598184641
Country of Origin
United States

Description

load adjusting shock absorber ideal for light trucks that that tow or carry varying loads, monroe load adjusting shocks include a heavy gauge calibrated spring that adjusts to road and weight conditions to provide extra control when operating conditions get more demanding. reduces sag under load -- ideal for occasionally hauling or towing varying loads; heavy gauge, calibrated coil spring reduces sag when loaded up to 1,200 lbs. (capacity limited by suspension, tires and transmission; see owner's manual) exceptional handling -- tuned specifically for each application, full-displaced valving automatically adjusts to road extremes to provide ride consistency consistent ride -- oe all-weather fluid contains special modifiers to handle extreme temperatures and ptfe-banded piston helps reduce friction between the piston and pressure tube to enhance responsiveness to changing road surfaces longer service life -- self-lubricating fluid seal retains gas and reduces excessive friction against the piston rod to help reduce premature wear while heavy-duty nitrocarburized rod delivers long life improves performance -- nitrogen gas-charge maintains tire-to-road contact for improved ride and handling by reducing aeration and shock fade aplication summary: 2018-2014 ford transit connect rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.