Zoro Homepage

MA824 Shock Absorber MaxAir Shock White, Set 2

  • Mfr # M45-MA824

  • Zoro # G016339023


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-MA824
Zoro #
G016339023
UPC #
-
Country of Origin
China

Description

The max-air shock absorber is ideal for vehicles that haul heavy loads or tow trailers. Designed to maintain level vehicle height, they inflated or deflated as needed from 20 psi to 150 psi with the vehicle loaded. Capacity is limited by vehicle suspension, tires and transmission. Features Type - Air Shock Adjustable Extended Length - 20-1/8 in. Compressed Length - 12-3/4 in. Rod Diameter - 1/2 in. Upper Mounting Style - Eye Lower Mounting Style - Eye Valving Type - Velocity Proportional Valving Rod Finish - Precision Ground Rod Material - Sintered Iron Body Color - White Set - 2 Hardened and precision ground rod for consistent performance and long service life All weather fluid contains special modifiers to reduce friction and ensure smooth rod reaction Full displaced valving range on both the compression and extension cycles of the unit for a smooth comfortable ride Large volume air chamber inflates up to 150 psi with vehicle loaded. Deflates for normal driving Lubricated air sleeve reduces friction for longer service life. Provides smoother operation during suspension movement Sintered iron piston stronger than traditional metals, enhances durability for longer service life Special air fitting to resists air leakage Fits For 2005-2007 Buick Terraza 2002-2004 Oldsmobile Silhouette 2001-2005 Pontiac Aztek

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.