Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Magnum Cab Shock Absorber,  66145

Magnum Cab Shock Absorber, (Discontinued)

  • Mfr # 66145
  • Zoro # G805632441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66145
Zoro #
G805632441
UPC #
48598076311
Country of Origin
United States

Description

magnum cab shock absorber the monroe magnum cab shock isolates the cab from the frame, offering a smoother, more comfortable ride. Specifically designed for today's heavy-duty cab suspension, the gas-charged monroe magnum cab shock utilizes patented groove tube technology and velocity-sensitive valving to deliver a new industry standard in driver comfort, with reduced fatigue. (on most applications) robust hydraulic lock-out: prevents over-extension of the suspension, top-out of the piston and averts damage to the seal assembly - on most applications ptfe coated bearing: reduces friction during operation between the rod and rod guide, improving durability - on most applications tenneco shouldered bushings: shouldered bushing and bonded bushing with sleeve designs prevent (bushing walkout) for improved quality and durability - on most applications nitrogen gas-charged: for improved ride and handling, helps maintain tire to road contact by reducing aeration loop welding technique: resistance weld with additional 360-degree weld provide up to 12,100 lbs. (5,488 kg) tensile strength for maximum durability - when required 2-inch (50.8 mm) reserve tube: more fluid for more consistent performance - on most applications 1-3/8-inch (35 mm) bore: larger bore than most shocks to provide more efficient and consistent control - on most applications .05-inch pressure tube withstanding pressure of 9kpsi - on most applications 10-stage valving: reacts to wide range of driving conditions - on most applications aplication summary: 2007-1990 peterbilt 357 cab, 2018-2008 peterbilt 367 cab, 1996-1987 peterbilt 375 cab, 1999,1996-1988 peterbilt 376 cab, 2001-1987 peterbilt 377 cab, 2007-1990 peterbilt 378 cab, 2009-1985 peterbilt 379 cab, 2016-2006 peterbilt 386 cab

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.