Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MONROE SHOCK 34817 Gas-Magnum Truck Shock Absorber

  • Mfr # M45-34817

  • Zoro # G103728952


product price: $87.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-34817
Zoro #
G103728952
UPC #
48598469038
Country of Origin
China

Description

Gas-Magnum truck shock absorber is designed for mid to full size, hard working pick-up trucks and vans. These units provide firm control without a harsh ride.

Features
  • Bore - Lower operating pressure than standard 1 inch bore units. Special seal - 'self-lubricating' fluid seal designed to retain gas without excessive wear or friction.
  • Reserve tube - more fluid for more consistent performance. Expanded reserve tube for greater oil capacity to better dissipate heat.
  • Piston rod - heavy-duty nitro carburized rod for long service life. Work more efficiently with less effort.
  • All weather fluid - Contains special modifiers to reduce friction and ensure smooth rod reaction.
  • Full displaced valving - better valving range on both the compression and extension cycles of the unit for a smooth comfortable ride.
  • Nitrogen gas charged - for improved ride and handling, helps maintain tire to road contact by reducing aeration.
  • Sintered iron piston - stronger than traditional metals, enhances durability for longer service life.
  • Type - Nitrogen Gas Charged.
  • Internal design - Twin tube.
  • Extended length - 14-5/8 in.
  • Compressed length - 9-7/8 in.
  • Rod diameter - 5/8 in.
  • Upper mounting style - Eye.
  • Lower mounting style - Eye.
  • Valving type - 10 stage full displaced valving.
  • Rod Finish - Nitrocarburized.
  • Rod Material - Sintered Iron.
  • Body Color - Yellow.
  • Fits for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.