Zoro Homepage

MONROE SHOCK 5867 Sensa-Trac Passenger Car Shock Absorber - 19 In.

  • Mfr # M45-5867

  • Zoro # G603727462


product price: $85.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-5867
Zoro #
G603727462
UPC #
48598040398
Country of Origin
China

Description

Features
  • All Weather Fluid - Contains Special Modifiers To Reduce Friction And Ensure Smooth Rod Reaction
  • Full Displaced Valving - Tuned Specifically For Each Application, This Valving Automatically Adjusts To Road Extremes To Provide Consistency And Ride
  • Fluon Banded Piston - The Fluon Band Provides Consistent Sealing Between The Piston And Pressure Tube Which Delivers Better Control And Increased Durability
  • Larger Bore Than Most Shocks To Provide More Efficient And Consistent Control
  • Unique Groove Tube - PSD - Precision Tapered Grooves In The Pressure Tube Perform Like An Additional Stage Of Valving For Optimum Ride Tuning
  • Nitrogen Gas Charged - For Improved Ride And Handling, Helps Maintain Tire To Road Contact By Reducing Aeration - On Most Applications
  • Piston Rod - Nitrocarburized Rod For Long Service Life
Specifications
  • Type - Nitrogen Gas Charged
  • Extended Length - 19 in.
  • Compressed Length - 11-3/4 in.
  • Rod Diameter - 1/2 in.
  • Upper Mounting Style - Stem
  • Lower Mounting Style - Eye
  • Valving Type - Position Sensitive Damping
  • Rod Finish - Nitrocarburized
  • Body Color - Black
Fits For
  • 1982-2002 Chevrolet Camaro
  • 1982-2002 Pontiac Firebird

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.