Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe MONROE SHOCK MA757 Shock Absorber Max-Air Shock - White; Set - 2 M45-MA757

MONROE SHOCK MA757 Shock Absorber Max-Air Shock - White; Set - 2 (Discontinued)

  • Mfr # M45-MA757
  • Zoro # G703960516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-MA757
Zoro #
G703960516
UPC #
48598031006
Country of Origin
China

Description

The max-air shock absorber is ideal for vehicles that haul heavy loads or tow trailers. Designed to maintain level vehicle height, they inflated or deflated as needed from 20 psi to 150 psi with the vehicle loaded. Capacity is limited by vehicle suspension, tires and transmission.

Features
  • Type - Air Shock
  • Adjustable
  • Extended Length - 22-1/2 in.
  • Compressed Length - 13-7/8 in.
  • Rod Diameter - 1/2 in.
  • Upper Mounting Style - Eye
  • Lower Mounting Style - Eye
  • Valving Type - Velocity Proportional Valving
  • Rod Finish - Precision Ground
  • Rod Material - Sintered Iron
  • Body Color - White
  • Set - 2
  • Hardened and precision ground rod for consistent performance and long service life
  • All weather fluid contains special modifiers to reduce friction and ensure smooth rod reaction
  • Full displaced valving range on both the compression and extension cycles of the unit for a smooth comfortable ride
  • Large volume air chamber inflates up to 150 psi with vehicle loaded. Deflates for normal driving
  • Lubricated air sleeve reduces friction for longer service life. Provides smoother operation during suspension movement
  • Sintered iron piston stronger than traditional metals, enhances durability for longer service life
  • Special air fitting to resists air leakage
  • Fit for various make, model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.