
MONROE SHOCK MA822 Shock Absorber Max-Air Shock - White; Set - 2 (Discontinued)
- Mfr # M45-MA822
- Zoro # G903960521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M45-MA822
Zoro #
G903960521
UPC #
48598031129
Country of Origin
China
Description
The max-air shock absorber is ideal for vehicles that haul heavy loads or tow trailers. Designed to maintain level vehicle height, they inflated or deflated as needed from 20 psi to 150 psi with the vehicle loaded. Capacity is limited by vehicle suspension, tires and transmission.
Features- Type - Air Shock
- Adjustable
- Extended Length - 24-3/8 in.
- Compressed Length - 14-1/2 in.
- Rod Diameter - 1/2 in.
- Upper Mounting Style - Stem
- Lower Mounting Style - Cross Pin
- Valving Type - Velocity Proportional Valving
- Rod Finish - Precision Ground
- Rod Material - Sintered Iron
- Body Color - White
- Set - 2
- Hardened and precision ground rod for consistent performance and long service life
- All weather fluid contains special modifiers to reduce friction and ensure smooth rod reaction
- Full displaced valving range on both the compression and extension cycles of the unit for a smooth comfortable ride
- Large volume air chamber inflates up to 150 psi with vehicle loaded. Deflates for normal driving
- Lubricated air sleeve reduces friction for longer service life. Provides smoother operation during suspension movement
- Sintered iron piston stronger than traditional metals, enhances durability for longer service life
- Special air fitting to resists air leakage
- 2000-2005 Buick LeSabre
- 2006-2011 Buick Lucerne
- 1995-1999 Buick Riviera
- 2006-2011 Cadillac DTS
- 1998-2004 Cadillac Seville
- 1995-1999 Oldsmobile Aurora
- 2001-2003 Oldsmobile Aurora
- 2000-2005 Pontiac Bonneville
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.