Zoro Homepage

OE Spectrum Front Driver Side Strut for 20102012 Hyundai Santa Fe

  • Mfr # M45-72713

  • Zoro # G716339095


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M45-72713
Zoro #
G716339095
UPC #
-
Country of Origin
China

Description

These products are engineered for foreign nameplate vehicles to enhance the performance of their suspension systems MonrOE OE spectrum shocks utilize OE valving technologies like the twin technology active control system and full displaced valving Features Provide unprecedented handling precision and control Nitrogen gas charged Twin technology active control system internal damping control technology All weather fluid reduces piston rod friction Full displaced valving for consistency and ride comfort Fluon banded piston for consistent sealing and durability Larger bore than most shocks for more efficient control Nitrocarburized piston rod for durability Compatability 2010 2012 Hyundai Santa Fe Specifications Body Type B11 Compressed Length 16 69" Extended Length 23 74" Stroke Length 7 05" Body Length 16 19"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.