Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 36 in Leaf H, Mill

  • Mfr # CS24015036GA

  • Zoro # G0978667


product price: $10.39
/ea

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24015036GA
Zoro #
G0978667
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 1/2 in
Door Leaf Height
36 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.04 in
Required Door Thickness
1-1/2 in
Overall Knuckle Height
1/2 in
Overall Width
1 1/2 in
Pin Dia.
3/32 in
Pin Diameter
1/16 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
18
Finish
Mill
Holes
With
Hardware
Not included
Orientation
Non Handed
Hole Spacing
3 in
Pin Type
Removable
Pin Material
304 Stainless Steel
Features
1/2" Knuckle Length; #4 Hole Size
Hand Orientation
Non-Handed
Number of Holes per Leaf
12
Removable Pin
No
Range of Motion - Maximum
270 Degrees
Includes Hardware
Hardware Not Included
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Bright Stainless Steel

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 3 in Hole Spacing, 18 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.