Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Steel, Full Surface Mounting, 2 1/2 in Leaf W x 72 in Leaf H, Mill

  • Mfr # CC26025072GA

  • Zoro # G0972568


product price: $21.27
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC26025072GA
Zoro #
G0972568
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
2 1/2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
2 1/2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Overall Width
2 1/2 in
Overall Knuckle Height
1/2 in
Pin Dia.
1/8 in
Required Door Thickness
2-1/2 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Mill
Holes
With
Holes per Leaf
36
Pin Material
Steel
Hole Spacing
2 in
Hardware
Not included
Orientation
Non Handed
Pin Type
Removable
Features
1/2" Knuckle Length; #6 Hole Size
Hand Orientation
Non-Handed
Number of Holes per Leaf
36
ANSI/BHMA Finish
Unfinished
Removable Pin
Yes
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
Resistance Properties
Corrosion-Resistant

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 2-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.