Piano Hinge, Steel, Full Surface Mounting, 2 in Leaf W x 48 in Leaf H, Bright Nickel

  • Mfr # CB26020048GA

  • Zoro # G0971509


product price: $36.69
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB26020048GA
Zoro #
G0971509
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
2 in
Door Leaf Height
48 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
2 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.06 in
Overall Knuckle Height
1/2 in
Required Door Thickness
2 in
Overall Width
2 in
Pin Dia.
1/8 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Bright Nickel
Holes
With
Holes per Leaf
24
Orientation
Non Handed
Pin Material
Steel
Features
1/2" Knuckle Length; #6 Hole Size
Pin Type
Removable
Hole Spacing
2 in
Hardware
Not included
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Includes Hardware
Hardware Not Included
Removable Pin
Yes
Number of Holes per Leaf
24
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.