Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Stainless Steel, Full Surface Mounting, 4 in Leaf W x 72 in Leaf H

  • Mfr # CS12540072

  • Zoro # G0978457


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS12540072
Zoro #
G0978457
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
4 in
Door Leaf Height
72 in
Door Leaf Thickness
0.12 in
Frame Leaf Width
4 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.12 in
Overall Width
4 in
Overall Knuckle Height
2 in
Pin Dia.
3/8 in
Pin Diameter
3/8 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Stainless Steel
Holes
Without
Pin Material
Stainless Steel
Orientation
Non Handed
Pin Type
Nonremovable
Standards
AS9100C, ISO 9001:2008
Hardware
Not included
Features
2" Knuckle Length
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Mounting Style
Full Surface
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
0
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Not Included
Removable Pin
No

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.