This item is Discontinued.

Monroe Pmp 1-1/4" W x 12" H Mill Aluminum Continuous Hinge CA26025012

1-1/4" W x 12" H Mill Aluminum Continuous Hinge (Discontinued)

  • Mfr # CA26025012
  • Zoro # G2842533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA26025012
Zoro #
G2842533
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
12 in
Door Leaf Thickness
0.060 in
Door Leaf Width
1 1/4 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
12 in
Frame Leaf Thickness
0.060 in
Pin Dia.
1/8 in
Length
1 ft
Overall Width
2 1/2 in
Overall Knuckle Height
1/2 in
Width
2-1/2"
Height
12"

Details

Item
Continuous Hinge
Finish
Mill Aluminum
Holes per Leaf
0
Ligature Resistant
No
Material
Aluminum
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Holes
Without
Hardware
Not included
Pin Material
Aluminum
Pin Type
Removable
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.060 in Door Leaf Thickness, 0.060 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Removable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.