1-1/2" W x 24" H Mill Aluminum Continuous Hinge (Discontinued)
- Mfr # CA25015024
- Zoro # G2915227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA25015024
Zoro #
G2915227
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
24 in
Door Leaf Thickness
0.050 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
24 in
Frame Leaf Thickness
0.050 in
Pin Dia.
1/8 in
Length
2 ft
Overall Width
1 1/2 in
Overall Knuckle Height
1/2 in
Height
24"
Width
1-1/2"
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 24 in Door Leaf Height, 24 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.050 in Door Leaf Thickness, 0.050 in Frame Leaf Thickness, Length 2 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.