3" W x 24" H Mill Aluminum Continuous Hinge (Discontinued)
- Mfr # CA90130024
- Zoro # G2161187
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA90130024
Zoro #
G2161187
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
24 in
Door Leaf Thickness
0.090 in
Door Leaf Width
3 in
Frame Leaf Width
3 in
Frame Leaf Height
24 in
Frame Leaf Thickness
0.090 in
Pin Dia.
1/4 in
Overall Knuckle Height
1 in
Overall Width
3 in
Length
2 ft
Height
24"
Width
3"
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 24 in Door Leaf Height, 24 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.090 in Door Leaf Thickness, 0.090 in Frame Leaf Thickness, Length 2 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Removable Pin Type, 3 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.