Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monroe Pmp Continuous Hinge, Stainless Steel, 36 in Leaf Ht, 1 1/16 in Leaf W Mill Stainless Steel CS24010636

Continuous Hinge, Stainless Steel, 36 in Leaf Ht, 1 1/16 in Leaf W Mill Stainless Steel (Discontinued)

  • Mfr # CS24010636
  • Zoro # G2341175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24010636
Zoro #
G2341175
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
36 in
Door Leaf Thickness
0.040 in
Door Leaf Width
1 1/16 in
Frame Leaf Width
1 1/16 in
Frame Leaf Height
36 in
Frame Leaf Thickness
0.040 in
Length
3 ft
Overall Width
1 1/16 in
Pin Dia.
3/32 in
Overall Knuckle Height
1/2 in
Width
1-1/16"
Height
36"

Details

Item
Continuous Hinge
Ligature Resistant
No
Material
Stainless Steel
Holes per Leaf
0
Finish
Mill Stainless Steel
Holes
Without
Mounting
Full Surface
Range of Motion
270 Degrees
Features
1/2" Knuckle Length
Orientation
Non Handed
Pin Type
Removable
Hardware
Not included
Pin Material
304 Stainless Steel
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.