4-1/2" W x 36" H Mill Steel Continuous Hinge (Discontinued)
- Mfr # CC74145036
- Zoro # G2335907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC74145036
Zoro #
G2335907
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
36 in
Door Leaf Thickness
0.075 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
4 1/2 in
Frame Leaf Height
36 in
Pin Dia.
1/4 in
Frame Leaf Thickness
0.075 in
Length
3 ft
Overall Knuckle Height
1 in
Overall Width
4 1/2 in
Width
4-1/2"
Height
36"
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 3 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Removable Pin Type, 4 1/2 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.