3/4" W x 48" H Mill Steel Continuous Hinge (Discontinued)
- Mfr # CC43507548
- Zoro # G3044885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC43507548
Zoro #
G3044885
UPC #
-
Country of Origin
United States
Dimensions
Door Leaf Height
48 in
Door Leaf Thickness
0.035 in
Door Leaf Width
3/4 in
Frame Leaf Width
3/4 in
Frame Leaf Height
48 in
Pin Dia.
5/64 in
Frame Leaf Thickness
0.035 in
Overall Width
3/4 in
Overall Knuckle Height
1/4 in
Length
4 ft
Width
3/4"
Height
48"
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 5/64 in Pin Dia., Steel Pin Material, Removable Pin Type, 3/4 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.