This item is Discontinued.

Monroe Pmp 1-1/16" W x 96" H Mill Steel Continuous Hinge CC24010696

1-1/16" W x 96" H Mill Steel Continuous Hinge (Discontinued)

  • Mfr # CC24010696
  • Zoro # G0856292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC24010696
Zoro #
G0856292
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
96 in
Door Leaf Thickness
0.040 in
Door Leaf Width
1 1/16 in
Frame Leaf Width
1 1/16 in
Frame Leaf Height
96 in
Pin Dia.
3/32 in
Frame Leaf Thickness
0.040 in
Overall Width
1 1/16 in
Length
8 ft
Overall Knuckle Height
1/2 in
Width
1-1/16"
Height
96"

Details

Item
Continuous Hinge
Finish
Mill Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Pin Type
Removable
Holes
Without
Hardware
Not included
Pin Material
Steel
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Removable Pin Type, 1 1/16 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.