This item is Discontinued.

Monroe Pmp 1-1/2" W x 96" H Mill Stainless Steel Continuous Hinge CS43515096

1-1/2" W x 96" H Mill Stainless Steel Continuous Hinge (Discontinued)

  • Mfr # CS43515096
  • Zoro # G3370875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS43515096
Zoro #
G3370875
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
96 in
Door Leaf Thickness
0.035 in
Door Leaf Width
1 1/2 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
96 in
Pin Dia.
3/32 in
Frame Leaf Thickness
0.035 in
Overall Knuckle Height
1/4 in
Length
8 ft
Overall Width
1 1/2 in
Width
1-1/2
Height
96

Details

Item
Continuous Hinge
Finish
Mill Stainless Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
270 Degrees
Features
1/4" Knuckle Length
Hardware
Not Included
Pin Material
304 Stainless Steel
Pin Type
Removable
Holes
Without
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/4 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.035 in Door Leaf Thickness, 0.035 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.