Zoro Homepage

Fold Pull Handle, Unthr. Holes

  • Mfr # PH-0299

  • Zoro # G3206926


product price: $7.29
/ea

Key Features

Finish
Nickel Plated
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Hardware
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0299
Zoro #
G3206926
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
5/8 in
Grip Height
61/64 in
Screw Size
1/4 in
Overall Width
3.38"
Plate Thickness
5/64 in
Grip Thickness
5/8 in
Plate Width
2 7/8 in
Grip Width
15/16 in
Plate Length
3 3/8 in

Details

Finish
Nickel Plated
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Item
Folding Pull Handle
Hardware
Not Included
Mounting Hole Center to Center
3 3/8 in
Vert. Mounting Hole Ctr. to Ctr.
2 7/8 in
Load Rated (Y/N)
N
Shape
Oval
Product Type
Pull Handle
Mounting Hole Center to Center - Vertical
2 7/8 in
Load Rating
Load Rated
Folding Type
Folding
Grip Shape
Oval
Handle Shape
Ring
Number of Mounting Holes
4
Includes Plate
Plate Included
Projection Type
Non-Recessed
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Nickel-Plated
Count
1

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Steel, Finish Nickel Plated, Mounting Hole Center to Center 3.38 in, Vert. Mounting Hole Ctr. to Ctr. 2 7/8 in, Grip Dia. 5/8 in, Grip Thickness 0.63 in, Screw Size 1/4 in, Color Silver, Degree Offset Not Applicable, Grip Height 61/64 in, Hardware Not Included, Product Type Folding Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.