Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pull Handle, Aluminum, Matte, Unthr. Through Holes

  • Mfr # PH-0302

  • Zoro # G3196453


product price: $18.29
/ea

Key Features

Finish
Dull
Color
Black
Material
Aluminum
Mounting Type
Unthreaded Through Holes
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0302
Zoro #
G3196453
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
1/4 in
Grip Height
23/32 in
Overall Width
4.13"
Screw Size
#6
Plate Thickness
1/32 in
Grip Thickness
1/4 in
Plate Length
4 1/8 in
Grip Width
23/32 in
Plate Width
1 1/4 in

Details

Finish
Dull
Color
Black
Material
Aluminum
Mounting Type
Unthreaded Through Holes
Item
Folding Pull Handle
Shape
Rectangle
Hardware
Not Included
Vert. Mounting Hole Ctr. to Ctr.
1 1/4 in
Load Rated (Y/N)
N
Operating Temp.
-50 Degrees to 150 Degrees F
Mounting Hole Center to Center
3 in
For Use With
Doors, Drawers
Product Type
Pull Handle
Operating Temperature - Maximum
150 Degrees F
Includes Hardware
Hardware Not Included
Mounting Hole Center to Center - Vertical
1 1/4 in
Handle Shape
Ring
Folding Type
Folding
Projection Type
Non-Recessed
For Industry
Industrial, Residential
Number of Mounting Holes
6
Includes Plate
Plate Included
Grip Shape
Rectangular
Standards
AS9100D, ISO 9001:2015
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Operating Temperature - Minimum
-50 Degrees F
Count
1
Load Rating
Load Rated

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Aluminum, Finish Dull, Mounting Hole Center to Center 3 in, Vert. Mounting Hole Ctr. to Ctr. 1 1/4 in, Grip Dia. 1/4 in, Grip Thickness 0.25 in, Screw Size #6, Operating Temp. -50 Degrees to 150 Degrees F, Color Black, Degree Offset Not Applicable, Grip Height 23/32 in, Hardware Not Included, Product Type Folding Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.