Zoro Homepage

Folding Pull Handle, Clips/Fasteners

  • Mfr # PH-0280

  • Zoro # G2066127


product price: $5.15
/ea

Key Features

Finish
Black Plastic Coated
Color
Black
Material
Steel
Mounting Type
Clips/Fasteners
Projection
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0280
Zoro #
G2066127
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8
Grip Dia.
9/16 in
Grip Diameter
9/16 in

Details

Finish
Black Plastic Coated
Color
Black
Material
Steel
Mounting Type
Clips/Fasteners
Projection
1 15/16 in
Outer Mounting Hole Ctr. to Ctr.
5-3/4"
Item
Folding Pull Handle
Hardware
Included
Load Rated (Y/N)
N
Shape
Round
Handle Stop
180 Degrees
Mounting Hole Center to Center
5 3/4 in
Includes
Clips
Degree Offset
180 Degrees
For Use With
Doors, Drawers
Product Type
Pull Handle
Number of Mounting Holes
4
Load Rating
Load Rated
Includes Hardware
Hardware Included
Grip Shape
Round
For Industry
Industrial, Residential
Projection Type
Non-Recessed
Standards
AS9100D, ISO 9001:2015
Handle Shape
Ring
Count
1
ANSI/BHMA Finish
Black Plastic Coated
Folding Type
Folding

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Steel, Finish Black Plastic Coated, Mounting Hole Center to Center 5.75 in, Projection 1.94 in, Grip Dia. 9/16 in, Grip Thickness Not Applicable, Screw Size #8, Color Black, Degree Offset 180 Degrees , Handle Stop 180 Degrees , Hardware Included, Product Type Folding Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.