Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pull Handle, Natural, Natural, Unthr. Through Holes

  • Mfr # PH-0319

  • Zoro # G2743273


product price: $49.89
/ea

Key Features

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Screw Size
0.2165 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0319
Zoro #
G2743273
UPC #
-
Country of Origin
China

Dimensions

Screw Size
0.2165 in
Overall Width
4-1/2"
Grip Dia.
51/64 in
Plate Thickness
3/64 in
Plate Length
4 17/32 in
Plate Width
2 3/8 in
Grip Diameter
19/32 in

Details

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Item
Folding Pull Handle
Mounting Hole Center to Center
3 17/32 in
Operating Temp.
-4 Degrees to 140 Degrees F
Hardware
Not Included
Load Rated (Y/N)
Y
Load Capacity
992 lb
Vert. Mounting Hole Ctr. to Ctr.
2 3/8 in
For Use With
Doors, Drawers
Product Type
Pull Handle
Load Capacity - Parallel
992 lbf
Mounting Hole Center to Center - Vertical
1 9/16 in
Includes Plate
Plate Included
For Industry
Industrial, Residential
Count
1
Load Rating
Load Rated
Grip Shape
Round
Handle Shape
Ring
ANSI/BHMA Finish
Satin Stainless Steel
Projection Type
Non-Recessed
Standards
AS9100D, ISO 9001:2015
Operating Temperature - Maximum
140 Degrees F
Includes Hardware
Hardware Not Included
Folding Type
Folding
Number of Mounting Holes
6
Load Capacity - Perpendicular
992 lbf
Operating Temperature - Minimum
-4 Degrees F

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Dull, Mounting Hole Center to Center 3.54 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/8 in, Grip Dia. 51/64 in, Grip Thickness Not Applicable, Screw Size 0.2165 in, Load Capacity 992 lb, Operating Temp. -4 Degrees to 140 Degrees F, Color Silver, Degree Offset Not Applicable, Hardware Not Included, Product Type Folding Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.