Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Pull Handle, Steel, Zinc, Unthr. Through Holes

  • Mfr # PH-0311

  • Zoro # G3253862


product price: $22.59
/ea

Key Features

Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Operating Temp.
-4 Degrees to 140 Degrees F
Grip Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0311
Zoro #
G3253862
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
51/64 in
Screw Size
0.2165 in
Overall Width
4-1/2"
Plate Thickness
3/64 in
Grip Diameter
19/32 in
Plate Width
2 11/32 in
Plate Length
4 17/32 in

Details

Finish
Zinc Plated
Color
Silver
Material
Steel
Mounting Type
Unthreaded Through Holes
Item
Folding Pull Handle
Operating Temp.
-4 Degrees to 140 Degrees F
Mounting Hole Center to Center
3 17/32 in
Load Capacity
992 lb
Hardware
Not Included
Vert. Mounting Hole Ctr. to Ctr.
2 3/8 in
Load Rated (Y/N)
Y
For Use With
Doors, Drawers
Product Type
Pull Handle
Load Capacity - Perpendicular
992 lbf
Handle Shape
Ring
Operating Temperature - Minimum
-4 Degrees F
Load Rating
Load Rated
Includes Plate
Plate Included
For Industry
Industrial, Residential
Operating Temperature - Maximum
140 Degrees F
Includes Hardware
Hardware Not Included
Grip Shape
Round
Number of Mounting Holes
6
Projection Type
Non-Recessed
ANSI/BHMA Finish
Zinc-Plated
Mounting Hole Center to Center - Vertical
1 9/16 in
Load Capacity - Parallel
992 lbf
Count
1
Standards
AS9100D, ISO 9001:2015
Folding Type
Folding

Description

Folding Pull Handle, Load Rated (Y/N) Y, Mounting Type Unthreaded Holes, Material Steel, Finish Zinc Plated, Mounting Hole Center to Center 3.54 in, Vert. Mounting Hole Ctr. to Ctr. 2 3/8 in, Grip Dia. 51/64 in, Grip Thickness Not Applicable, Screw Size 0.2165 in, Load Capacity 992 lb, Operating Temp. -4 Degrees to 140 Degrees F, Color Silver, Degree Offset Not Applicable, Hardware Not Included, Product Type Folding Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.