Zoro Homepage

Folding Pull Handle, Unth. Through Holes

  • Mfr # PH-0304

  • Zoro # G3054807


product price: $9.49
/ea

Key Features

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0304
Zoro #
G3054807
UPC #
-
Country of Origin
China

Dimensions

Cutout Width
1 1/8 in
Screw Size
#8
Grip Dia.
3/32 in
Overall Width
1 7/8 in
Cutout Height
1 1/2 in
Overall Length
1 9/16 in
Grip Diameter
3/32 in
Grip Width
3/32 in
Cutout Length
1 1/2 in
Cutout Depth
1 1/2 in

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
3/8 in
Item
Recessed Folding Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
1 7/8 in
Mounting Hole Center to Center
3 in
Load Rated (Y/N)
N
Hardware
Not included
Mounting Hole Center to Center - Vertical
1 7/8 in
ANSI/BHMA Finish
Bright Stainless Steel
Projection Type
Recessed
Count
1
Folding Type
Folding
Grip Shape
Round
Load Rating
Load Rated
Includes Plate
Plate Included
Handle Shape
Ring
Product Type
Pull Handle
Number of Mounting Holes
4
Includes Hardware
Hardware Not Included

Description

Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 3 in, Vert. Mounting Hole Ctr. to Ctr. 1 7/8 in, Projection 0.38 in, Grip Dia. 3/32 in, Grip Thickness Not Applicable, Screw Size #8, Overall Length 1.6 in, Overall Width 1.9 in, Color Silver, Degree Offset Not Applicable, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.