Zoro Homepage

Glass Door Magnetic Catch, Surface

  • Mfr # 4FCW8

  • Zoro # G1283493


product price: $5.19
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCW8
Zoro #
G1283493
UPC #
-
Country of Origin
China

Dimensions

Catch/Latch Depth
1 1/16 in
Catch/Latch Length
5/8"
Catch/Latch Width
1 1/16 in
Catch/Latch Height
1 1/8 in
Strike Height
61/64 in
Catch Width
1 19/32 in
Catch Length
1 3/32 in
Strike Length
1 39/64 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Plastic
Catch/Latch Finish
Black Plastic
Locking/Nonlocking
Non-locking
Item
Door Catch
Pull Force
2 lb
Closure Type
Single Strike Plate
For Use With
Glass Doors
Material
Plastic
Hardware
Included
Catch Projection
5/8"
Opening Action
Push-to-Open
Color
Black
Handle Type
No Handle
ANSI/BHMA Finish
Black Painted

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Plastic, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 3/32 in, Catch/Latch Width 1 1/32 in, Catch/Latch Depth 1 3/32 in, Pull Force 2 lb, Hole Prep Center Lines Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.