Shop MONROE PMP
See all product information
Create Account
Hook, Steel, 1 1/4 in D, 1 7/8 in H, PK10
- Mfr # 4HDV7
- Zoro # G2394944
product price:Â
$
7.25
/pk of 10, $0.73/ea
Key Features
Hook Item
Single Point Hook
Fastening Method
Screw In
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4HDV7
- Zoro #
- G2394944
- UPC #
- -
- Country of Origin
- China
- Hook Item
- Single Point Hook
- Fastening Method
- Screw In
- Points Per Hook
- 1
- Points per Hook
- 1
- Number of Hooks
- 1
- Basic Hook Material
- Steel
- Hook Finish
- Zinc
- Projection
- 1 1/4 in
- Color
- Silver
- Hardware
- Included
- Mounting
- Screw-In
- Finish
- Zinc Plated
- Material
- Steel
- Item
- Hook
- Hook Type
- Hook
- Type
- One Hex Nut
- Product Type
- Hook
- Count
- 10
- Includes Hardware
- Hardware Included
- Hooks per Base
- 1
- Base Shape
- No Base
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Hook Height
- 1 7/8 in
- Hook Base Width
- 1 1/8 in
- Thread Size
- 5/16"-18
- Thread Length
- 1 7/8 in
- Door Thickness
- 1 3/4 in
- Overall Length
- 1 1/4 in
- Width
- 1-1/8"
- Length
- 1 1/4 in
- Overall Depth
- 1 1/4 in
- Overall Width
- 1 1/8 in
- For Surface Thickness - Maximum
- 1 7/8 in
- Hook Inside Height
- 1 7/8 in
- Overall Height
- 1 7/8 in
- Wire Rope Length
- 1 1/4 in
Description
Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 1 7/8 in, Hook Base Width 1 1/8 in, Projection 1 1/4 in, Silver, Thread Size 5/16 In.-18, Thread Length 1 7/8 in, Door Thickness 1 3/4 in, Hardware Included, Mounting Screw-In, Overall Length 1 1/4 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.