Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Catch, Pull-to-Open, 22 lb., Steel

  • Mfr # 4FCW4

  • Zoro # G1053062


product price: $5.59
/ea

Key Features

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCW4
Zoro #
G1053062
UPC #
-
Country of Origin
China

Dimensions

Catch/Latch Depth
3 in
Catch/Latch Width
3/4 in
Catch/Latch Length
9/32"
Catch/Latch Height
3 in
Strike Length
1 1/8 in
Catch Length
3 in
Strike Height
13/16 in
Catch Width
25/32 in

Details

Catch/Latch Type
Magnetic
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Steel
Catch/Latch Finish
Zinc
Item
Door Catch
Locking/Nonlocking
Non-locking
Pull Force
22 lb
Opening Action
Pull-to-Open
Hardware
Included
Color
Black
Closure Type
Single Strike Plate
Catch Projection
9/32"
Material
Steel
Finish
Zinc
For Use With
Doors
ANSI/BHMA Finish
Zinc-Plated
Handle Type
No Handle

Description

Door Catch, Magnetic, Pull, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 3 in, Catch/Latch Width 25/32 in, Catch/Latch Depth 3 in, Pull Force 22 lb, Hole Prep Center Lines Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.