Piano Hinge, Aluminum, Full Surface Mounting, 1 1/16 in Leaf W x 72 in Leaf H, Mill Aluminum

  • Mfr # CA24010672

  • Zoro # G0990022


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA24010672
Zoro #
G0990022
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 1/16 in
Door Leaf Height
72 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
1 1/16 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.04 in
Overall Width
1 1/16 in
Overall Knuckle Height
1/2 in
Pin Dia.
3/32 in
Pin Diameter
1/16 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Aluminum
Holes
Without
Orientation
Non Handed
Pin Type
Nonremovable
Standards
AS9100C, ISO 9001:2008
Hardware
Not included
Features
1/2" Knuckle Length
Pin Material
Aluminum
Hand Orientation
Non-Handed
Mounting Style
Full Surface
Resistance Properties
Corrosion-Resistant
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Aluminum Clear Coated
Range of Motion - Maximum
270 Degrees
Removable Pin
No
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/16 in Door Leaf Width, 1 1/16 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.