Piano Hinge, Aluminum, Full Surface Mounting, 1 1/2 in Leaf W x 96 in Leaf H, Mill Aluminum

  • Mfr # CA24015096

  • Zoro # G0990031


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA24015096
Zoro #
G0990031
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 1/2 in
Door Leaf Height
96 in
Door Leaf Thickness
0.04 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.04 in
Overall Knuckle Height
1/2 in
Overall Width
1 1/2 in
Pin Dia.
59/64 in
Pin Diameter
1/16 in

Details

Item
Piano Hinge
Material
Aluminum
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Aluminum
Holes
Without
Pin Type
Nonremovable
Features
1/2" Knuckle Length
Hardware
Not included
Orientation
Non Handed
Pin Material
Aluminum
Standards
AS9100C, ISO 9001:2008
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Number of Holes per Leaf
0
ANSI/BHMA Finish
Aluminum Clear Coated

Description

Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 59/64 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.