Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Steel, Full Surface Mounting, 1 1/4 in Leaf W x 72 in Leaf H, Bright Nickel

  • Mfr # CB26012572GA

  • Zoro # G0990077


product price: $30.19
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB26012572GA
Zoro #
G0990077
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 1/4 in
Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.06 in
Overall Knuckle Height
1/2 in
Required Door Thickness
1-1/4 in
Overall Width
1 1/4 in
Pin Dia.
1/8 in
Pin Diameter
1/8 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Bright Nickel
Holes
With
Holes per Leaf
36
Hole Spacing
2 in
Hardware
Not included
Features
1/2" Knuckle Length; #6 Hole Size
Pin Material
Steel
Pin Type
Removable
Orientation
Non Handed
Hand Orientation
Non-Handed
Number of Holes per Leaf
36
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated
Removable Pin
Yes
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-1/4 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.