Piano Hinge, Steel, Full Surface Mounting, 2 in Leaf W x 72 in Leaf H, Mill Steel

  • Mfr # CC74120072

  • Zoro # G0978271


product price: $17.39
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC74120072
Zoro #
G0978271
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
2 in
Door Leaf Height
72 in
Door Leaf Thickness
0.074 in
Frame Leaf Width
2 in
Frame Leaf Height
72 in
Frame Leaf Thickness
0.074 in
Pin Dia.
1/4 in
Overall Width
2 in
Overall Knuckle Height
1 in
Pin Diameter
1/4 in

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Holes per Leaf
0
Finish
Mill Steel
Holes
Without
Hardware
Not included
Features
1" Knuckle Length
Pin Type
Nonremovable
Orientation
Non Handed
Standards
AS9100C, ISO 9001:2008
Pin Material
Steel
Hand Orientation
Non-Handed
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Unfinished
Mounting Style
Full Surface
Removable Pin
No
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
0

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards, 2 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.