Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 2 In. H, Threaded Holes

  • Mfr # PH-0173

  • Zoro # G3253704


product price: $5.59
/ea

Key Features

Finish
Black Anodized
Color
Black
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0173
Zoro #
G3253704
UPC #
-
Country of Origin
China

Dimensions

Thread Depth
7/16 in
Grip Dia.
1/4 in
Screw Size
#8-32
Grip Height
1/2 in
Grip Thickness
1/4 in
Grip Width
1/2 in

Details

Finish
Black Anodized
Color
Black
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
Outer Mounting Hole Ctr. to Ctr.
2"
Item
Pull Handle
Hardware
Included
Includes
Screws
Load Rated (Y/N)
N
Shape
Rectangle
Mounting Hole Center to Center
2 in
Product Type
Pull Handle
Load Rating
Load Rated
Standards
AS9100D, ISO 9001:2015
Handle Shape
Bridge
Projection Type
Non-Recessed
Folding Type
Fixed
Count
1
Includes Hardware
Hardware Included
For Industry
Industrial
Number of Mounting Holes
2
ANSI/BHMA Finish
Satin Aluminum, Black Anodized
Grip Shape
Rectangular

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Black Anodized, Mounting Hole Center to Center 2 in, Projection 1.5 in, Grip Dia. 1/4 in, Grip Thickness 0.25 in, Screw Size #8-32, Thread Depth 0.44 in, Color Black, Degree Offset Not Applicable, Grip Height 1/2 in, Hardware Included, Product Type Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.