Zoro Homepage

Pull Handle, 304 Stainless Steel, 33 In. H

  • Mfr # AN-0757

  • Zoro # G2928852


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-0757
Zoro #
G2928852
UPC #
-
Country of Origin
China

Dimensions

Thread Depth
3/4 in
Grip Dia.
1 in
Screw Size
1/4"-20
Grip Diameter
1 in

Details

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
2 1/2 in
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Hole Center to Center
33 in
Hardware
Included
Includes
Screws
Product Type
Pull Handle
Count
1
Projection Type
Non-Recessed
Grip Shape
Round
Handle Shape
Bridge
Load Rating
Load Rated
ANSI/BHMA Finish
Satin Stainless Steel
Standards
ISO 9001:2008
For Industry
Industrial
Folding Type
Fixed
Includes Hardware
Hardware Included
Number of Mounting Holes
2

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Dull, Mounting Hole Center to Center 33 in, Projection 2.5 in, Grip Dia. 1 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Thread Depth 0.75 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.