Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Pmp Pull Handle, SS, 6 In. H, Natural, Threaded Holes AN-0754

Pull Handle, SS, 6 In. H, Natural, Threaded Holes (Discontinued)

  • Mfr # AN-0754
  • Zoro # G0270925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-0754
Zoro #
G0270925
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
3/4 in
Thread Depth
3/4 in
Screw Size
1/4-20

Details

Finish
Natural
Color
Natural
Material
304 Stainless Steel
Mounting Type
Threaded Holes
Projection
2 1/4 in
Item
Pull Handle
Mounting Hole Center to Center
6 in
Load Rated (Y/N)
N
Hardware
Included
Includes
Screws

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material 304 Stainless Steel, Finish Natural, Mounting Hole Center to Center 6 in, Projection 2 1/4 in, Grip Dia. 3/4 in, Screw Size 1/4-20, Thread Depth 3/4 in, Color Natural, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.