Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monroe Pmp Pull Handle, 5-1/2 In. H, Threaded Holes PH-0166

Pull Handle, 5-1/2 In. H, Threaded Holes (Discontinued)

  • Mfr # PH-0166
  • Zoro # G3414564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0166
Zoro #
G3414564
UPC #
-
Country of Origin
China

Dimensions

Screw Size
1/4-20
Thread Depth
3/4 in
Grip Height
23/32 in
Grip Dia.
3/4 in

Details

Finish
Dull Anodized Finish
Color
Silver
Material
Aluminum
Mounting Type
Threaded Holes
Projection
2 3/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/2"
Item
Pull Handle
Hardware
Included
Shape
Oval
Mounting Hole Center to Center
5 1/2 in
Includes
Screws
Load Rated (Y/N)
N

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Dull Anodized Finish, Mounting Hole Center to Center 5 1/2 in, Projection 2 3/8 in, Grip Dia. 3/4 in, Screw Size 1/4-20, Thread Depth 3/4 in, Color Silver, Grip Height 23/32 in, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.