Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Aluminum, 6 In. H, Powder Coated, Threaded Holes

  • Mfr # PH-0157

  • Zoro # G2634807


product price: $6.59
/ea

Key Features

Finish
Black Anodized
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0157
Zoro #
G2634807
UPC #
-
Country of Origin
China

Dimensions

Grip Height
5/8 in
Screw Size
#10-32
Grip Dia.
9/32 in
Thread Depth
9/16 in
Grip Thickness
9/32 in
Grip Width
5/8 in

Details

Finish
Black Anodized
Color
Black
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
Item
Pull Handle
Hardware
Included
Shape
Oval
Mounting Hole Center to Center
6 in
Includes
Screws
Load Rated (Y/N)
N
Product Type
Pull Handle
Standards
AS9100D, ISO 9001:2015
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Handle Shape
Bridge
Projection Type
Non-Recessed
For Industry
Industrial
Load Rating
Load Rated
Grip Shape
Oval
ANSI/BHMA Finish
Satin Aluminum, Black Anodized
Count
1
Folding Type
Fixed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Black Anodized, Mounting Hole Center to Center 6 in, Projection 1.5 in, Grip Dia. 9/32 in, Grip Thickness 0.28 in, Screw Size #10-32, Thread Depth 0.56 in, Color Black, Degree Offset Not Applicable, Grip Height 5/8 in, Hardware Included, Product Type Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.