Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (Discontinued)
- Mfr # PH-0241
- Zoro # G2884025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-0241
Zoro #
G2884025
UPC #
-
Country of Origin
China
Dimensions
Grip Height
23/32 in
Grip Dia.
3/4 in
Screw Size
#8
Details
Finish
Matte
Color
Silver
Material
Aluminum
Mounting Type
Unthreaded Through Holes
Projection
2 1/4 in
Item
Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
1 1/32 in
Inner Mounting Hole Ctr. to Ctr.
4 19/32 in
Hardware
Included
Mounting Hole Center to Center
6 7/8 in
Load Rated (Y/N)
N
Includes
Screws
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 6 7/8 in, Inner Mounting Hole Ctr. to Ctr. 4 19/32 in, Vert. Mounting Hole Ctr. to Ctr. 1 1/32 in, Projection 2 1/4 in, Grip Dia. 3/4 in, Screw Size #8, Color Silver, Grip Height 23/32 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.