Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Natural, 7 In. H, Natural, Threaded Holes

  • Mfr # PH-0130

  • Zoro # G3163501


product price: $11.79
/ea

Key Features

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0130
Zoro #
G3163501
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6-32
Grip Dia.
1/4 in
Thread Depth
3/8 in
Grip Diameter
1/4 in

Details

Finish
Dull
Color
Silver
Material
Stainless Steel
Mounting Type
Threaded Holes
Projection
4 in
Outer Mounting Hole Ctr. to Ctr.
7"
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Mounting Hole Center to Center
7 in
Includes
Screws
Shape
Round
Product Type
Pull Handle
Handle Shape
Bridge
Number of Mounting Holes
2
Load Rating
Load Rated
Standards
ISO 9001:2008
Includes Hardware
Hardware Included
Projection Type
Non-Recessed
Count
1
Grip Shape
Round
ANSI/BHMA Finish
Satin Stainless Steel
For Industry
Industrial
Folding Type
Fixed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Stainless Steel, Finish Dull, Mounting Hole Center to Center 7 in, Projection 4 in, Grip Dia. 1/4 in, Grip Thickness Not Applicable, Screw Size #6-32, Thread Depth 0.38 in, Color Silver, Degree Offset Not Applicable, Hardware Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.