Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Nylon, Matte, Matte, Threaded Holes

  • Mfr # M-72854

  • Zoro # G2789884


product price: $4.69
/ea

Key Features

Finish
Unfinished
Color
Black
Material
Nylon
Mounting Type
Threaded Holes
Projection
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-72854
Zoro #
G2789884
UPC #
-
Country of Origin
Germany

Dimensions

Grip Dia.
25/64 in
Grip Height
15/32 in
Thread Depth
5/16 in
Screw Size
M5
Overall Width
1 19/32 in
Overall Length
3 15/16 in
Grip Thickness
23/64 in
Grip Width
1 5/32 in

Details

Finish
Unfinished
Color
Black
Material
Nylon
Mounting Type
Threaded Holes
Projection
1 9/16 in
Outer Mounting Hole Ctr. to Ctr.
3.94"
Item
Pull Handle
Load Rated (Y/N)
N
Shape
Oval
Operating Temp.
-40 Degrees to 320 Degrees F
Mounting Hole Center to Center
3 15/16 in
Hardware
Not Included
Product Type
Pull Handle
For Industry
Industrial
Standards
AS9100D, ISO 9001:2015
Folding Type
Fixed
Load Rating
Load Rated
Handle Shape
Bridge
Projection Type
Non-Recessed
Number of Mounting Holes
2
ANSI/BHMA Finish
Unfinished
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
320 Degrees F
Count
1
Includes Hardware
Hardware Not Included
Grip Shape
Oval

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Nylon, Finish Unfinished, Mounting Hole Center to Center 3.94 in, Projection 1.56 in, Grip Dia. 25/64 in, Grip Thickness 0.36 in, Screw Size M5, Overall Length 3.9 in, Overall Width 1.6 in, Thread Depth 0.3 in, Operating Temp. -40 Degrees to 320 Degrees F, Color Black, Degree Offset Not Applicable, Grip Height 15/32 in, Hardware Not Included, Product Type Pull Handle, Standards AS9100D, ISO 9001:2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.