Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Painted, Painted, Threaded Holes

  • Mfr # AN-0762

  • Zoro # G2678417


product price: $14.19
/ea

Key Features

Finish
Painted
Color
White
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-0762
Zoro #
G2678417
UPC #
-
Country of Origin
China

Dimensions

Grip Height
5/8 in
Grip Dia.
3/8 in
Screw Size
#10-32
Thread Depth
3/8 in
Grip Thickness
3/8 in
Grip Width
5/8 in

Details

Finish
Painted
Color
White
Material
Aluminum
Mounting Type
Threaded Holes
Projection
1 1/2 in
Outer Mounting Hole Ctr. to Ctr.
5"
Item
Pull Handle
Hardware
Not Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
5 in
Includes
Hardware, Screws
Shape
Oval
Product Type
Pull Handle
Folding Type
Fixed
Count
1
ANSI/BHMA Finish
Aluminum Painted
Projection Type
Non-Recessed
Handle Shape
Bridge
Includes Hardware
Hardware Not Included
Number of Mounting Holes
2
Load Rating
Load Rated
Grip Shape
Oval

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Painted, Mounting Hole Center to Center 5 in, Projection 1.5 in, Grip Dia. 3/8 in, Grip Thickness 0.38 in, Screw Size #10-32, Thread Depth 0.38 in, Color White, Degree Offset Not Applicable, Grip Height 5/8 in, Hardware Not Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.