Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Polished, 40-3/4 In. H

  • Mfr # PH-0211

  • Zoro # G3455487


product price: $31.65
/ea

Key Features

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0211
Zoro #
G3455487
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
5/8 in
Screw Size
1/4 in
Grip Diameter
5/8 in

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Mounting Type
Unthreaded Through Holes
Projection
2 5/8 in
Item
Pull Handle
Mounting Hole Center to Center
40 3/4 in
Inner Mounting Hole Ctr. to Ctr.
39 1/4 in
Load Rated (Y/N)
N
Hardware
Not Included
Product Type
Pull Handle
For Industry
Industrial
Mounting Hole Center to Center - Inner
39 1/4 in
Grip Shape
Round
Number of Mounting Holes
2
Load Rating
Load Rated
Handle Shape
Bridge
Includes Hardware
Hardware Not Included
Projection Type
Non-Recessed
Count
1
ANSI/BHMA Finish
Bright Stainless Steel
Folding Type
Fixed
Standards
ISO 9001:2008

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 40.75 in, Inner Mounting Hole Ctr. to Ctr. 39 1/4 in, Projection 2.63 in, Grip Dia. 5/8 in, Grip Thickness Not Applicable, Screw Size 1/4 in, Color Silver, Degree Offset Not Applicable, Hardware Not Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.