Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Thermoplastic, Matte, Unthr. Through Holes

  • Mfr # PH-0253

  • Zoro # G3136244


product price: $4.65
/ea

Key Features

Finish
Unfinished
Color
Black
Material
Thermoplastic
Mounting Type
Unthreaded Through Holes
Projection
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-0253
Zoro #
G3136244
UPC #
-
Country of Origin
China

Dimensions

Grip Dia.
1/4 in
Grip Height
53/64 in
Screw Size
M6
Grip Thickness
1/4 in
Grip Width
27/32 in

Details

Finish
Unfinished
Color
Black
Material
Thermoplastic
Mounting Type
Unthreaded Through Holes
Projection
1 13/32 in
Outer Mounting Hole Ctr. to Ctr.
3-69/100"
Item
Pull Handle
Operating Temp.
-22 Degrees to 300 Degrees F
Shape
Rectangle
Hardware
Not Included
Load Rated (Y/N)
N
Mounting Hole Center to Center
3 11/16 in
For Use With
Doors, Drawers
Product Type
Pull Handle
Standards
ISO 9001:2008
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Unfinished
Operating Temperature - Minimum
-22 Degrees F
For Industry
Industrial, Residential
Handle Shape
Bridge
Load Rating
Load Rated
Number of Mounting Holes
2
Folding Type
Fixed
Operating Temperature - Maximum
300 Degrees F
Grip Shape
Rectangular
Count
1
Projection Type
Non-Recessed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Holes, Material Thermoplastic, Finish Unfinished, Mounting Hole Center to Center 3.69 in, Projection 1.42 in, Grip Dia. 1/4 in, Grip Thickness 0.25 in, Screw Size M6, Operating Temp. -22 Degrees to 300 Degrees F, Color Black, Degree Offset Not Applicable, Grip Height 53/64 in, Hardware Not Included, Product Type Pull Handle, Standards ISO 9001:2008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.